DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4WCZ6 Series R-410A Convertible Packaged Heat Pump

T4WCZ6A1000B

Tonnage:

SPECIFICATIONS

AMP
37.1
BTU
60000
BTU Cooling Rating
56500 Btu/h
Collection
4WCZ6 Series
Configuration
Convertible
Decibel Rating dB
73 dB
Depth
46 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
42 in
Horsepower
1 hp
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
495
Width
61 in

Starting at
Call for Pricing
  • QUANTITY