DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4MXW65 18 MBH Single-Zone Wall Mount Indoor 0.5 - 2 Tons Mini-Split Heat Pump

T4MXW6518A10N0B

MBH:

18

SPECIFICATIONS

AMP
7.37
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
19200 Btu/h
CFM
270
Collection
4MXW65
Decibel Rating dB
48 dB
Depth
8-1/2 in
EER
11.1
Energy Star Compliant
No
Height
12 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
470
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
26.4
Width
34-1/10 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.