DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4MXW65 16 SEER Indoor 24MBH Heat Pump

T4MXW6524A10N0B

MBH:

SPECIFICATIONS

BTU
24000
Collection
4MXW65
Decibel Rating dB
49 dB
Depth
8-7/10 in
Height
12-2/5 in
Liquid Line OD
1/4 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 2 Tons
Volts
208/230V
Width
39-7/10 in

Starting at
Call for Pricing
  • QUANTITY