DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4MXW65 16 SEER Indoor 9MBH Heat Pump

T4MXW6509A10N0B

MBH:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
9000
Collection
4MXW65
Decibel Rating dB
43 dB
Depth
7-1/2 in
Energy Star Compliant
No
Height
11-1/10 in
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 2 Tons
Volts
208/230V
Width
30-3/10 in

Starting at
Call for Pricing
  • QUANTITY