DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4MXW65 9 MBH Single-Zone Wall Mount Indoor 0.5 - 2 Tons Mini-Split Heat Pump

T4MXW6509A10N0B

MBH:

9

SPECIFICATIONS

AMP
4.01
Auto Switching Heat Cool
No
BTU
9000
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
9000 Btu/h
CFM
210
Collection
4MXW65
Decibel Rating dB
43 dB
Depth
7-9/10 in
EER
10.24
Energy Star Compliant
No
Height
11-1/10 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
330
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
18.7
Width
30-3/10 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.