DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK6-A Series 24 MBH R-410A 16 SEER Floor Mount Outdoor 0.5 - 2 Ton Mini-Split Heat Pump

T4TXK6524A10N0B

MBH:

24

SPECIFICATIONS

AMP
0.62, 11.38, 16, 41
Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
Collection
4TXK6-A Series
Decibel Rating dB
56 dB
Depth
15-3/5 in
Energy Star Compliant
No
Height
27-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
24
Material
Galvanized Steel
Max CFM
1887
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 2 Tons
Volts
208/230V
Width
37-3/50 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.