DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTX6 16 SEER R-410A Split System Condenser 1-1/8 in. OD

T4TTX6060H1000A

Tonnage:

SPECIFICATIONS

BTU
60000
Collection
4TTX6
Decibel Rating dB
74 dB
Depth
34 in
Height
54 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-1/8 in
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY