16 x 25 x 1 in. Filter Rack
16 x 25 x 1 in. Filter Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Side or bottom return air
Documents
Specifications
- Brand Model Compatibility:
- Ameristar Gas-Fired Upflow Furnaces
- Depth:
- 2 in
- Height:
- 17-1/2 in
- Length:
- 25 in
- Material:
- Metal
- Product Type:
- Filter Base
- Width:
- 16 in