DESCRIPTION

  • Accessory hook-up capability
  • Blower door safety switch
  • Complete front service access
  • Five year limited parts warranty
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)

Trane XR80 Series 17-1/2 in. 80% AFUE 3 Tons 1-Stage Upflow and Horizontal Left 1/3 hp Natural/LP Gas Furnace

TTUD1BA9361A

BTU:

SPECIFICATIONS

AMP
9
BTU
60000
CSA Certified
Yes
Collection
XR80 Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
30 to 60 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY