DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XB90 17-1/2 in. 2 Tons 90% AFUE Upflow Horizontal Furnace

TTUC1B0A9241A

BTU:

SPECIFICATIONS

AFUE
92.00
BTU
40000
Collection
XB90
Configuration
Horizontal
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/5 hp
Ignition System
Hot Surface Ignition
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
2 Tons
Volts
115V
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY