DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 17-1/2 in. 2 Tons 95% AFUE Downflow Horizontal Gas Furnace

TTDH1B0A9241A

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.47
BTU
40000
CSA Certified
CSA 2.3
Configuration
Downflow
Depth
28-1/2 in
Energy Star Compliant
Yes
Height
40 in
Horsepower
1/5 hp
Ignition System
Hot Surface Ignition
IsAcceptableImage
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
2 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY