DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TUC1 17-1/2 in. 3.5 Tons 90% AFUE Upflow Horizontal Furnace

TTUC1B0A9421A

BTU:

SPECIFICATIONS

BTU
74000
Collection
TUC1
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
74
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY