DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 17-1/2 in. 3.5 Tons 95% AFUE Upflow Horizontal Furnace

TTUH1B080A9421B

BTU:

SPECIFICATIONS

AFUE
95.00
BTU
77000
Configuration
Horizontal Left
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Stages
Single
Tonnage
3.5 Tons
Volts
115V
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY