DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 17-1/2 in. 5 Tons 95% AFUE Downflow Horizontal Gas Furnace

TTDH1DA9601A

BTU:

SPECIFICATIONS

AFUE
95.00
ANSI Specifications
ANSI Z21.47
BTU
110000
CSA Certified
CSA 2.3
Configuration
Downflow
Depth
28-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Hot Surface Ignition
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
5 Tons
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY