DESCRIPTION

  • Blower door safety switch
  • Complete front service access
  • Four speed motors
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Three way vent option on downflow models (top, right, or left)

Trane XB80 Series 17-1/2 in. 80% AFUE 4 Ton Single-Stage Downflow and Horizontal Right 1/3 hp Natural or LP Gas Furnace

TTDE1BA9451A

BTU:

SPECIFICATIONS

AMP
9.1
ANSI Specifications
ANSI Z21.47
BTU
80000
CSA Certified
CSA 2.3
Collection
XB80 Series
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/3 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY