DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TUH1H 17-1/2 in. 95% AFUE ECM Upflow Horizontal Furnace

TTUH1B0A9H31B

BTU:

SPECIFICATIONS

BTU
57000
Collection
TUH1H
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Ignition System
Silicon Nitride
MBH
57
Phase
Single Phase
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY