DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XC95M Series 17-1/2 in. 95% AFUE 3 Ton Modulating-Stage Upflow and Horizontal Left 1/2 hp Natural or LP Gas Furnace

TTUHMBACV3VB

BTU:

SPECIFICATIONS

AMP
7.7
ANSI Specifications
ANSI Z21.47
BTU
60000
CSA Certified
CSA 2.3
Collection
XC95M Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
60
Max CFM
1326
Phase
Single Phase
Power Source
Gas
Stages
Modulating
Temperature Range
35 to 65 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY