DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane Comfort™ 17-1/2 in. Upflow Cased Coil for Heat Pump and Air Conditioner

T4CXCBDC3CAA

Tonnage:

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
25000
BTU Cooling Rating
24000 Btu/h
Collection
Comfort™
Configuration
Upflow
Depth
21-1/2 in
Energy Star Compliant
No
Height
18-2/5 in
Liquid Line OD
3/8 in
MBH
25
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY