DESCRIPTION

  • Accessory hook-up capability
  • Adjustable fan off times
  • Alternate bottom/left/right return air
  • Cleanable high velocity filters
  • Constant torque ECM blower motor
  • Convertible to horizontal with left or right airflow
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Integrated solid state control with self diagnostics

Trane TUD1H 17.5 x 30-1/2 in. 80% AFUE Upflow Horizontal Furnace

TTUD1B0A9H31B

BTU:

SPECIFICATIONS

BTU
63000
Collection
TUD1H
Configuration
Horizontal, Upflow
Depth
28 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
63
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY