DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR7 Series 17 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

T4TTR7024A1000A

Tonnage:

SPECIFICATIONS

AMP
18, 20
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
4TTR7 Series
Decibel Rating dB
72 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
41-1/8 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
RPM
835
Refrigerant
R-410A
Stages
Two
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
240
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY