DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4MXW85 Series 36 MBH R-410A 18 SEER Wall Mount Indoor 3 Ton Mini-Split Heat Pump

T4MXW8536A10N0B

MBH:

36

SPECIFICATIONS

AMP
23
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
33600 Btu/h
Collection
4MXW85 Series
Decibel Rating dB
69 dB
Depth
10 in
EER
9.2
Energy Star Compliant
No
Height
12-4/5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
36
Max CFM
824
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Width
53-1/10 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.