DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK85 Series 12 MBH Single-Zone Wall Mount and Floor Mount Outdoor 0.5 - 3 Tons Mini-Split Heat Pump

T4TXK8512A10N0B

MBH:

12

SPECIFICATIONS

AMP
5.2
Auto Switching Heat Cool
No
BTU
12000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
13000 Btu/h
CFM
218
Collection
4TXK85 Series
Decibel Rating dB
52 dB
Depth
12-3/5 in
EER
10.83
Energy Star Compliant
No
Height
23-1/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
335
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 3 Tons
UL Listed
No
Volts
208/230V
Weight
88.1
Width
33-2/5 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.