DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK85 18 SEER Outdoor 18MBH Heat Pump

T4TXK8518A10N0B

MBH:

SPECIFICATIONS

BTU
18000
Collection
4TXK85
Decibel Rating dB
55 dB
Depth
12-3/5 in
Height
27-3/5 in
Liquid Line OD
1/4 in
MBH
18
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 3 Tons
Volts
208/230V
Width
37-3/5 in

Starting at
Call for Pricing
  • QUANTITY