• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK85 Series 18 MBH R-410A 18 SEER Floor Mount Outdoor 0.5 - 3 Ton Mini-Split Heat Pump

T4TXK8518A10N0B

MBH:

18

SPECIFICATIONS

AMP
9.7
Auto Switching Heat Cool
No
BTU
18000
BTU Heat Rating
19800 Btu/h
CFM
324
Collection
4TXK85 Series
Decibel Rating dB
55 dB
Depth
12-3/5 in
Energy Star Compliant
No
Height
27-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
18
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 3 Tons
UL Listed
No
Volts
208/230V
Weight
99.1
Width
37-3/5 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now