DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK6-A Series Floor Mount Outdoor Mini-Split Heat Pump

T4TXK85A10N0B

MBH:

SPECIFICATIONS

AMP
1.1, 10.45, 16, 18.5
Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
Collection
4TXK6-A Series
Decibel Rating dB
68 dB
Depth
16-4/5 in
Energy Star Compliant
No
Height
31-1/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
24
Material
Galvanized Steel
Max CFM
2359
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
5/8 in
Volts
208/230V
Width
38-3/50 in

Starting at
Call for Pricing
  • QUANTITY