DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK85 18 SEER Outdoor 36 MBH Heat Pump

T4TXK8536A10N0B

MBH:

SPECIFICATIONS

BTU
36000
Collection
4TXK85
Decibel Rating dB
65 dB
Depth
16-4/5 in
Height
31-1/10 in
Liquid Line OD
1/4 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/16 in
Tonnage
0.5 - 3 Tons
Volts
208/230V
Width
38-3/5 in

Starting at
Call for Pricing
  • QUANTITY