DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TXK85 Series 36 MBH Single-Zone Wall Mount and Floor Mount Outdoor 0.5 - 3 Tons Mini-Split Heat Pump

T4TXK8536A10N0B

MBH:

36

SPECIFICATIONS

AMP
16.21
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
33600 Btu/h
BTU Heat Rating
34600 Btu/h
Collection
4TXK85 Series
Decibel Rating dB
65 dB
Depth
16-4/5 in
EER
9.7
Energy Star Compliant
No
Height
31-1/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Wall Mount
Liquid Line OD
1/4 in
MBH
36
Max CFM
824
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/16 in
Tonnage
0.5 - 3 Tons
UL Listed
No
Volts
208/230V
Weight
161
Width
38-3/5 in
Zones
1

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.