DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane ComfortLink™ 18 SEER R-410A Variable Speed Diamond Finish Split System Heat Pump

T4TWV8037A1000A

Tonnage:

SPECIFICATIONS

Collection
ComfortLink™
Decibel Rating dB
72 dB
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Liquid Line OD
3/8 in
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
4 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY