DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XL18i Series 18 SEER Two-Stage R-410A Split-System Air Conditioner

T4TTX8024A1000B

Tonnage:

SPECIFICATIONS

AMP
15
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
XL18i Series
Decibel Rating dB
72 dB
Depth
34 in
Energy Star Compliant
No
Height
50 in
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY