This product requires certification to purchase.

18kW Three Phase KW Heat Strip

You last purchased this on
 
Trane

18kW Three Phase KW Heat Strip

  • Fast #
  • Part #TBAYHTRW318A
  • Item #3909105
  • Manufacturer Part #BAYHTRW318A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

18kW Three Phase KW Heat Strip

  • Fast #
  • Part #TBAYHTRW318A
  • Item #3909105
  • Manufacturer Part #BAYHTRW318A
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
83.2
Brand Model Compatibility:
Precedent™ WSC072E3 Packaged Rooftop Air Conditioner
Phase:
Three Phase
Power Source:
Electric
Stages:
Single
Volts:
208/230V
Watts:
18 kW