19kW Heater with Breaker
19kW Heater with Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 48
- BTU:
- 65500
- Brand Model Compatibility:
- 4TEE and 4TEC Air Handlers
- Energy Star Compliant:
- No
- MBH:
- 65.5
- Phase:
- Single Phase
- Power Source:
- Electric
- SEER:
- 13
- Stages:
- Two
- Volts:
- 208/240V
- Watts:
- 19 kW