1H/1C Programmable Thermostat

You last purchased this on
 
Trane

1H/1C Programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

1H/1C Programmable Thermostat

  • Fast #
  • Part #TTCONT202AS11MA
  • Item #7827491
  • Manufacturer Part #TCONT202AS11MA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
No
Battery Size:
AA
Color Finish Name:
Bright White
Depth:
1-3/25 in
Energy Star Compliant:
No
Height:
3-3/4 in
Power Source:
Battery
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H/1C
Touch Screen -:
No
Width:
6 in