4H/2C Programmable Thermostat
4H/2C Programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Energy Star Compliant:
- No
- Height:
- 3-14/25 in
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 4H/2C
- Touch Screen -:
- Yes
- Width:
- 5-81/100 in