DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTR3 Series 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

T4TTR3030G1000A

Tonnage:

SPECIFICATIONS

AMP
0.64, 19, 73
BTU
30000
BTU Cooling Rating
30000 Btu/h
Collection
4TTR3 Series
Depth
33 in
Energy Star Compliant
No
Height
34 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
No
Volts
200/230V
Weight
153
Width
30-1/10 in

Starting at
Call for Pricing
  • QUANTITY