DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 2.5 Tons 20-1/2 in. Cased Conversion HP Air Conditioner

T4NXCB031AC3HCA

BTU:

SPECIFICATIONS

BTU
30000
Coil Type
Cased
Configuration
Convertible
Depth
26-1/2 in
Height
26-3/4 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
2.5 Tons
Width
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY