DESCRIPTION

Trane TCONT 2 Heat/2 Cool 5/2-Day Programmable Thermostat

TTCONT602AF22MA

Height:

SPECIFICATIONS

Battery Size
AA
Collection
TCONT
Color Finish
Bright White
Configuration
Conventional
Depth
1-1/2 in
Height
3-9/16 in
Power Source
Battery, Electric
Programmability
Programmable
Stages
2H/2C
Touch Screen
No
Volts
24V
Width
5-13/16 in

Starting at
Call for Pricing
  • QUANTITY