DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane ComfortLink™ 20 SEER 2 Tons Variable Speed R-410A Split System Heat Pump

T4TWV0024A1000A

BTU:

SPECIFICATIONS

BTU
24000
Collection
ComfortLink™
Decibel Rating dB
69 dB
Depth
30 in
Height
48 in
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/16 in
Tonnage
2 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY