DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 20T Split System Heat Pump 230/3 Dual Compressor

TTWA240E30RA

Tonnage:

SPECIFICATIONS

BTU
246000
Depth
95 in
Height
46 in
Refrigerant
R-410A
Tonnage
20 Tons
Volts
208/230V
Width
45 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY