DESCRIPTION
- Blower door safety switch
- Complete front service access
- Five year limited parts warranty
- Four speed motors
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
- Multi-port in-shot burners
- Non-prorated twenty year heat exchanger limited warranty (Residential use)
- Three way vent option on downflow models (top, right, or left)
Trane TUE 21 in. 4 Tons 80% AFUE Upflow Horizontal Furnace
TTUE1C100A9481A
BTU:
SPECIFICATIONS
- BTU
- 79000
- Collection
- TUE
- Configuration
- Horizontal Left, Upflow
- Depth
- 28 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 40 in
- Horsepower
- 1/2 hp
- Ignition System
- Silicon Nitride
- MBH
- 79
- Phase
- Single Phase
- Power Source
- Gas
- Stages
- Single
- Tonnage
- 4 Tons
- Volts
- 115V
- Width
- 21 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday