DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XT95 21 in. 95% AFUE ECM Upflow Horizontal Furnace

TTUH1CA9H41B

BTU:

SPECIFICATIONS

BTU
100000
Collection
XT95
Configuration
Horizontal Left
Energy Star Compliant
Yes
Green
Energy Star, Yes
Stages
Single
Width
21 in

Starting at
Call for Pricing
  • QUANTITY