DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane TUHM 21 in. 95% AFUE Modulating Variable Speed Upflow Horizontal Furnce

TTUHMCACV4VB

BTU:

SPECIFICATIONS

BTU
96000
Collection
TUHM
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
40 in
Ignition System
Silicon Nitride
MBH
96
Phase
Single Phase
Stages
Modulating
Tonnage
4 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY