DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4MXC Series 21 in. Convertible, Upflow, Downflow, Horizontal Left and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

T4MXCCAC6HCA

Tonnage:

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
36000
Collection
4MXC Series
Configuration
Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
Depth
21 in
Height
20 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 - 3.5 Tons
UL Listed
No
Width
21 in

Starting at
Call for Pricing
  • QUANTITY