DESCRIPTION

  • Cleaner, healthier indoor air add Trane CleanEffects™ to your system for advanced air filtration that removes more dust, pollen and other irritants from conditioned air for a cleaner, healthier and more comfortable home
  • Comfortable even heating variable-speed fan motor adjusts speed to provide a consistent flow of warm and comfortable air
  • Durable construction materials for all components are tested again and again for long-lasting performance and reliability
  • Efficient performance the XV80 performs at 80 percentage efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XV80 Series 21 in. 80% AFUE 4 Ton Two-Stage Upflow and Horizontal Left 3/4 hp Natural or LP Gas Furnace

TTUD2CB9V4VB

BTU:

SPECIFICATIONS

AMP
12.9
ANSI Specifications
ANSI Z21.47
BTU
80000
CSA Certified
CSA 2.3
Collection
XV80 Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
30 to 60 Deg F
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY