DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 4TTM3 Series 13 SEER 1/3 hp Single-Stage R-410A Split-System Air Conditioner

T4TTM3024B1000A

Tonnage:

SPECIFICATIONS

AMP
16.9
BTU
24000
BTU Cooling Rating
24000 Btu/h
Collection
4TTM3 Series
Decibel Rating dB
78 dB
Depth
23-1/2 in
Energy Star Compliant
No
Height
29 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY