• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane 23-3/10 in. Upflow Uncased Coil

T4PXADUAC3HAA

Tonnage:

SPECIFICATIONS

BTU
48000
CFM
1950
Configuration
Upflow
Depth
21-1/10 in
Height
24-1/2 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
No
Weight
39
Width
23-3/10 in

Starting at
Call for Pricing
  • QUANTITY