DESCRIPTION

Trane 230 V R410A Compressor

SCOM08968

Tonnage:

SPECIFICATIONS

Height
19 in
Length
14 in
Refrigerant
R-401A
Tonnage
3.2 Tons
Volts
208V, 230V
Width
15 in

Starting at
Call for Pricing
  • QUANTITY