DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XC80 Series 24-1/2 in. 80% AFUE 5 Tons 2-Stage Upflow 1 hp Natural/LP Gas Furnace

TTUD2DACV52B

BTU:

SPECIFICATIONS

AMP
1.14, 9.9
BTU
120000
Collection
XC80 Series
Configuration
Upflow
Depth
28-3/8 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1 hp
Ignition System
Hot Surface Ignition
MBH
120
Material
Aluminum, Steel
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY