DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Trane XR95 Series 24-1/2 in. 95% AFUE 5 Ton Single-Stage Upflow and Horizontal Left 3/4 hp Natural or LP Gas Furnace

TTUH1DA9601A

BTU:

SPECIFICATIONS

AMP
12.9
ANSI Specifications
ANSI Z21.47
BTU
97000
CSA Certified
CSA 2.3
Collection
XR95 Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
97
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY