DESCRIPTION

Trane TFD 24 V Air Handler Communicating

TTFDCLAH000E

Width:

SPECIFICATIONS

Collection
TFD
Depth
21 in
Height
7-1/2 in
Type
Indoor Air Quality
Volts
24V
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY