24 V Relay Panel
This product has been replaced by
Manufacturer Part #BAY24VRPAC52DC
24 V Relay Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- XL 950 Thermostat
- Depth:
- 1-9/10 in
- Height:
- 3-2/5 in
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 8 in